Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Material
Carbon Steel
Link Plates Height
0.673 in
Rated Working Load
1900 lbs
Chain Type
ANSI
Self-Lubricating
No
Pins & Rollers
Oversize Rollers
Chain Series
2060, 2062, 2068, 2069
Link Plates Thickness
0.122 in
Roller Dia.
7/8 in
Package Type
10 Foot Box
Pin Material
Carbon Steel
Chain No.
2060
Chain Pitch
1.5 in
No. of Strands Across
1
Chain Construction
Cottered
Side Bow
No
Pin Diameter
0.234 in
Pin Overall Length
1.173 in
Duty
Heavy Series
Roller Width
1/2 in
Weight
0.93 LB
EAN or UPC
844330031040
We're here for you
with Service Centers across the country - We have your back