Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Chain Type
ANSI
Duty
Heavy Series
Chain Pitch
2.5 in
Chain No.
2100
Link Type
Cotter Pin
Type
Connecting (Master) Link
Material
Carbon Steel
No. of Strands Across
1
Weight
0.467 LB
EAN or UPC
844330031132
We're here for you
with Service Centers across the country - We have your back