Skip to content Skip to navigation menu
GoldSpec®GSZ12

GSZ12

GOLDSPEC SAFETY GLASSES RIMLESS, FRONT, CLEAR TEMPLES, CLEAR HARD COAT SAFETY GLASSES
Item #101625767
  • Rimless, Front, Clear Temples, Clear Hard Coat Safety Glasses
GoldSpec®GSZ12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rimless, Front, Clear Temples, Clear Hard Coat Safety Glasses

description

  • GoldSpec® safety glasses can be used in most general safety applications.

features

  • Relaxed bridge design fits most wearers
  • Thin, flexible temples provide secure fit without uncomfortable pressure points
  • Lens variety ensures a style for any application
  • Bayonet temples with soft rubber end pieces for increased comfort
  • Indoor/outdoor lens available
  • CE certified
Lens Color Clear
Frame Color Clear
Temple Color Clear
Weight 0.007 LB
EAN or UPC 844330026183
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison