- Subplate
- D05
- Side Ports
| Relief Cavity | No Relief Cavity |
| Material | Aluminum |
| Interface | D05 |
| Port Location | Side Port |
| Circuit | Parallel Circuit |
| Pressure [Max] | 3000 psi |
| Weight | 4.0 LB |
| EAN or UPC | 844330028149 |
| Relief Cavity | No Relief Cavity |
| Material | Aluminum |
| Interface | D05 |
| Port Location | Side Port |
| Circuit | Parallel Circuit |
| Pressure [Max] | 3000 psi |
| Weight | 4.0 LB |
| EAN or UPC | 844330028149 |