- Keyed Stainless Shaft
- 2 7/16" Diameter
- 48" Long
- 303 Stainless Steel
| Dia. | 2.4375 in |
| Material | 303 Stainless Steel |
| Keyway | 5/8 x 5/16 |
| Length | 48 in |
| Weight | 63.48 LB |
| EAN or UPC | 844330031965 |
| Dia. | 2.4375 in |
| Material | 303 Stainless Steel |
| Keyway | 5/8 x 5/16 |
| Length | 48 in |
| Weight | 63.48 LB |
| EAN or UPC | 844330031965 |