- Keyed Stainless Shaft
- 2 7/16" Diameter
- 72" Long
- 303 Stainless Steel
| Dia. | 2.4375 in |
| Length | 72 in |
| Keyway | 5/8 x 5/16 |
| Material | 303 Stainless Steel |
| Weight | 95.22 LB |
| EAN or UPC | 844330032139 |
| Dia. | 2.4375 in |
| Length | 72 in |
| Keyway | 5/8 x 5/16 |
| Material | 303 Stainless Steel |
| Weight | 95.22 LB |
| EAN or UPC | 844330032139 |