Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Goss Welding328-BP-66

328-BP-66

Replacement Tip Ends for Brass Extensions
Item #101557437
  • Replacement Tip End for Brass Extension
  • Gas Type: Air, Propane, MAPP
Goss Welding328-BP-66
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Replacement Tip End for Brass Extension
  • Gas Type: Air, Propane, MAPP

features

  • Piezoelectric ignitor tip
Energy @ Pressure 300,000 Btu @ 40 psi
Flame Type Brush
Flame Diameter 2 1/8 in
Gas Type Air, Propane, MAPP
Weight 0.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison