Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Target® Air-Propane Torch Outfits

328-KLP-2

Target® Air-Propane Torch Outfits
Item #101575674
  • Target® Air-Propane Torch Outfit
  • Gas Type: Propane
Target® Air-Propane Torch Outfits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Target® Air-Propane Torch Outfit
  • Gas Type: Propane

features

  • Features Turbine action target tips
  • Used for soldering, brazing and heating
  • Stainless steel and brass construction
  • Interchangeable with other popular brands

includes

  • GH-4 handle
  • HEF-12 hose
  • EP-70G regulator
  • GT-3 and GT-5 tips
Process Soldering, Brazing
Style Snap-In
Gas Type Propane
Flame Diameter 7/16 in, 3/4 in
Weight 5.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison