| Working Pressure [Max] | 345 bar, 5000 psi |
| Gauge Pressure Range | 0 to 5,000 psi |
| Material | Stainless Steel |
| Face Diameter | 2 1/2 in |
| Inlet Thread Gender | Male |
| Inlet Thread Type | NPT |
| Inlet Size | 1/4 in, 6.35 mm |
| Type | Pressure Gauge |
| Dial Dia. | 2.5 in, 64 mm |
| Weight | 0.525 LB |
| EAN or UPC | 633955620421 |

