| Type | Pressure Gauge |
| Inlet Thread Gender | Male |
| Inlet Size | 1/8 in, 3.175 mm |
| Inlet Thread Type | NPT |
| Gauge Pressure Range | 0 to 100 psi |
| Working Pressure [Max] | 7 bar, 100 psi |
| Dial Dia. | 1.5 in, 38 mm |
| Face Diameter | 1 1/2 in |
| Weight | 0.21 LB |
| EAN or UPC | 633955307438 |

