| Type | Pressure Gauge |
| Inlet Size | 1/4 in, 6.35 mm |
| Material | Stainless Steel |
| Face Diameter | 2 1/2 in |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Inlet Thread Gender | Female |
| Gauge Pressure Range | 0 to 2,000 psi |
| Inlet Thread Type | NPT |
| Dial Dia. | 2.5 in, 64 mm |
| Weight | 2.0 LB |
| EAN or UPC | 633955581524 |

