| Inlet Size | 1/8 in, 3.175 mm |
| Type | Pressure Gauge |
| Inlet Thread Type | NPT |
| Inlet Thread Gender | Male |
| Working Pressure [Max] | 7 bar, 100 psi |
| Gauge Pressure Range | 0 to 100 psi |
| Weight | 0.14 LB |
| EAN or UPC | 633955612815 |
| Inlet Size | 1/8 in, 3.175 mm |
| Type | Pressure Gauge |
| Inlet Thread Type | NPT |
| Inlet Thread Gender | Male |
| Working Pressure [Max] | 7 bar, 100 psi |
| Gauge Pressure Range | 0 to 100 psi |
| Weight | 0.14 LB |
| EAN or UPC | 633955612815 |