| Working Pressure [Max] | 276 bar, 4000 psi |
| Outlet Thread Type | BSPP |
| Compatible Material | Grease |
| Type | Vent Valve |
| Weight | 3.0 LB |
| EAN or UPC | 633955886643 |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Outlet Thread Type | BSPP |
| Compatible Material | Grease |
| Type | Vent Valve |
| Weight | 3.0 LB |
| EAN or UPC | 633955886643 |