| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Outlet Thread Type | NPT |
| Inlet Size | 3/8 in, 9.525 mm |
| Adjustable | Adjustable |
| Compatible Material | Grease |
| No. of Injectors | 6 |
| Type | Injector Manifold |
| Inlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 755652353393 |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Outlet Thread Type | NPT |
| Inlet Size | 3/8 in, 9.525 mm |
| Adjustable | Adjustable |
| Compatible Material | Grease |
| No. of Injectors | 6 |
| Type | Injector Manifold |
| Inlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 755652353393 |