| Thread Gender | Female |
| Material | Steel |
| Finish | Zinc |
| Working Pressure [Max] | 259 bar, 3700 psi |
| Compatible Material | Oil, Grease |
| Type | Coupling |
| Thread Type | NPT |
| Connection Type | Quick-Disconnect, Threaded |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 633955325937 |
| Thread Gender | Female |
| Material | Steel |
| Finish | Zinc |
| Working Pressure [Max] | 259 bar, 3700 psi |
| Compatible Material | Oil, Grease |
| Type | Coupling |
| Thread Type | NPT |
| Connection Type | Quick-Disconnect, Threaded |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 633955325937 |