- O-RING, PLUG,BORE,2-012 V75
| Type | O-Ring |
| Material | Fluorocarbon |
| O.D. | 0.504 in, 12.8 mm |
| Color | Black |
| I.D. | 0.364 in, 9.2 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955032316 |
| Type | O-Ring |
| Material | Fluorocarbon |
| O.D. | 0.504 in, 12.8 mm |
| Color | Black |
| I.D. | 0.364 in, 9.2 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955032316 |