| Inch/Metric | Inch |
| Type | Plug |
| Working Pressure [Max] | 414 bar, 6000 psi |
| Thread Type | SAE |
| Material | Steel |
| Overall Length | 0.51 in, 13 mm |
| Connection Type | Threaded |
| Compatible Material | Oil, Grease |
| Fits Dia. | 0.563 in, 14 mm |
| Weight | 0.0 LB |
| EAN or UPC | 755652627531 |
| Inch/Metric | Inch |
| Type | Plug |
| Working Pressure [Max] | 414 bar, 6000 psi |
| Thread Type | SAE |
| Material | Steel |
| Overall Length | 0.51 in, 13 mm |
| Connection Type | Threaded |
| Compatible Material | Oil, Grease |
| Fits Dia. | 0.563 in, 14 mm |
| Weight | 0.0 LB |
| EAN or UPC | 755652627531 |