| Inch/Metric | Inch |
| Type | Union |
| Thread Type | SAE |
| Compatible Material | Oil, Grease |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 755652677215 |
| Inch/Metric | Inch |
| Type | Union |
| Thread Type | SAE |
| Compatible Material | Oil, Grease |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 755652677215 |