| Outlet Thread Type | NPT |
| Compatible Material | Grease |
| Inlet Thread Type | NPT |
| Inlet Size | 3/8 in, 9.525 mm |
| NLGI Grade | #2 |
| Compatible Metering Device | Single Line Parallel |
| Material | Aluminum |
| Outlet Size [Min] | 1/8 in, 3.18 mm |
| Type | Injector Manifold |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Weight | 3.15 LB |
| EAN or UPC | 769946733679 |

