| Material | Carbon Steel |
| Outlet Thread Type | NPT |
| Working Pressure [Max] | 345 bar, 5000 psi |
| NLGI Grade | #2 |
| Compatible Metering Device | Single Line Parallel |
| Compatible Material | Grease |
| Outlet Size [Min] | 1/8 in, 3.18 mm |
| Inlet Thread Type | NPT |
| Inlet Size | 3/8 in, 9.525 mm |
| Type | Injector Manifold |
| Weight | 7.8 LB |
| EAN or UPC | 769946733624 |

