| End A Inlet Size | 0.25 in, 6.35 mm |
| Type | Union |
| End B Inlet Thread Gender | Female |
| End A Inlet Thread Gender | Male |
| Material | Carbon Steel |
| End B Inlet Thread Type | NPSM |
| End B Inlet Size | 0.375 in, 9.525 mm |
| Working Pressure [Max] | 525 bar, 7500 psi |
| End A Inlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955293519 |

