| End A Inlet Thread Gender | Female |
| End B Inlet Thread Gender | Female |
| Type | Union |
| End A Inlet Thread Type | NPT |
| End A Inlet Size | 0.375 in, 9.525 mm |
| End B Inlet Thread Type | NPSM |
| Working Pressure [Max] | 345 bar, 5000 psi |
| End B Inlet Size | 0.25 in, 6.35 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955385467 |

