| Pattern Size [Min] | 4 in, 101.6 mm |
| Spray Pattern | Fan |
| Flow Rate [Max] | 0.39 gpm, 1.48 lpm |
| Type | Spray Tip |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Series | Flat Tip |
| Orifice Dia. | 0.019 in |
| Tip Type | Airless |
| Weight | 0.0 LB |
| EAN or UPC | 633955481206 |
| Pattern Size [Min] | 4 in, 101.6 mm |
| Spray Pattern | Fan |
| Flow Rate [Max] | 0.39 gpm, 1.48 lpm |
| Type | Spray Tip |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Series | Flat Tip |
| Orifice Dia. | 0.019 in |
| Tip Type | Airless |
| Weight | 0.0 LB |
| EAN or UPC | 633955481206 |