| Type | Spray Tip |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Tip Type | Airless |
| Spray Pattern | Fan |
| Pattern Size [Min] | 6 in, 152.4 mm |
| Orifice Dia. | 0.039 in |
| Flow Rate [Max] | 1.63 gpm, 6.17 lpm |
| Series | Flat Tip |
| Weight | 0.0 LB |
| EAN or UPC | 633955107984 |
| Type | Spray Tip |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Tip Type | Airless |
| Spray Pattern | Fan |
| Pattern Size [Min] | 6 in, 152.4 mm |
| Orifice Dia. | 0.039 in |
| Flow Rate [Max] | 1.63 gpm, 6.17 lpm |
| Series | Flat Tip |
| Weight | 0.0 LB |
| EAN or UPC | 633955107984 |