| Working Pressure [Max] | 345 bar, 5000 psi |
| Orifice Dia. | 0.063 in |
| Pattern Size [Min] | 8 in, 203.2 mm |
| Spray Pattern | Fan |
| Flow Rate [Max] | 4.26 gpm, 16.13 lpm |
| Tip Type | Airless |
| Series | Flat Tip |
| Type | Spray Tip |
| Weight | 0.0 LB |
| EAN or UPC | 633955093560 |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Orifice Dia. | 0.063 in |
| Pattern Size [Min] | 8 in, 203.2 mm |
| Spray Pattern | Fan |
| Flow Rate [Max] | 4.26 gpm, 16.13 lpm |
| Tip Type | Airless |
| Series | Flat Tip |
| Type | Spray Tip |
| Weight | 0.0 LB |
| EAN or UPC | 633955093560 |