| Type | Spray Tip |
| Tip Type | Airless |
| Spray Pattern | Fan |
| Orifice Dia. | 0.031 in |
| Flow Rate [Max] | 1.03 gpm, 3.90 lpm |
| Pattern Size [Min] | 12 in, 304.8 mm |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Series | Flat Tip |
| Weight | 0.022 LB |
| EAN or UPC | 633955117549 |
| Type | Spray Tip |
| Tip Type | Airless |
| Spray Pattern | Fan |
| Orifice Dia. | 0.031 in |
| Flow Rate [Max] | 1.03 gpm, 3.90 lpm |
| Pattern Size [Min] | 12 in, 304.8 mm |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Series | Flat Tip |
| Weight | 0.022 LB |
| EAN or UPC | 633955117549 |