| Orifice Dia. | 0.041 in |
| Pattern Size [Min] | 12 in, 304.8 mm |
| Series | Flat Tip |
| Tip Type | Airless |
| Type | Spray Tip |
| Flow Rate [Max] | 1.8 gpm, 6.81 lpm |
| Spray Pattern | Fan |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955097384 |
| Orifice Dia. | 0.041 in |
| Pattern Size [Min] | 12 in, 304.8 mm |
| Series | Flat Tip |
| Tip Type | Airless |
| Type | Spray Tip |
| Flow Rate [Max] | 1.8 gpm, 6.81 lpm |
| Spray Pattern | Fan |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955097384 |