| Tip Type | Airless |
| Spray Pattern | Fan |
| Flow Rate [Max] | 0.24 gpm, 0.91 lpm |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Pattern Size [Min] | 14 in, 355.6 mm |
| Type | Spray Tip |
| Series | Flat Tip |
| Orifice Dia. | 0.015 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955390874 |
| Tip Type | Airless |
| Spray Pattern | Fan |
| Flow Rate [Max] | 0.24 gpm, 0.91 lpm |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Pattern Size [Min] | 14 in, 355.6 mm |
| Type | Spray Tip |
| Series | Flat Tip |
| Orifice Dia. | 0.015 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955390874 |