| Series | Flat Tip |
| Orifice Dia. | 0.015 in |
| Pattern Size [Min] | 18 in, 457.2 mm |
| Type | Spray Tip |
| Tip Type | Airless |
| Spray Pattern | Fan |
| Flow Rate [Max] | 0.24 gpm, 0.91 lpm |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Weight | 0.01 LB |
| EAN or UPC | 633955379381 |
| Series | Flat Tip |
| Orifice Dia. | 0.015 in |
| Pattern Size [Min] | 18 in, 457.2 mm |
| Type | Spray Tip |
| Tip Type | Airless |
| Spray Pattern | Fan |
| Flow Rate [Max] | 0.24 gpm, 0.91 lpm |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Weight | 0.01 LB |
| EAN or UPC | 633955379381 |