| Power Source | Gas Hydraulic |
| Fluid Inlet Size | 1 1/4 in |
| Product Type | Single Leg |
| Fluid Outlet Type | NPSF |
| Fluid Outlet Size | 3/4 in |
| Flow Rate [Max] | 3.5 gpm, 13.2 lpm |
| Sound Pressure Level [Max] | 91 dB(A) |
| Power Rating | 13 hp, 9.7 kW |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Series | 5040ES |
| Fluid Inlet Thread Type | MNPT |
| Material Application | Paints, Primers |
| Frame Configuration | Cart |
| Overall Width | 28 in, 711.2 mm |
| Type | Airless Sprayer |
| Engine Size | 13 hp, 9.7 kW |
| Pump Type | Xtreme |
| Tip Size [Max] | 0.067 in |
| Fluid Outlet Thread Type | NPSF |
| Engine Brand | Honda |
| Overall Height [Min] | 49 in, 1244.6 mm |
| Overall Length | 43 in, 1092.2 mm |
| Motor Type | Hydraulic Motor |
| Weight | 518.0 LB |
| EAN or UPC | 633955389830 |

