| Product Type | Single Leg |
| Working Pressure [Max] | 227 bar, 3300 psi |
| Flow Rate [Max] | 2.5 gpm, 9.5 lpm |
| Overall Height [Min] | 49 in, 1244.6 mm |
| Series | 933ES |
| Material Application | Paints, Primers |
| Power Rating | 13 hp, 9.7 kW |
| Frame Configuration | Cart |
| Overall Length | 43 in, 1092.2 mm |
| Pump Type | Xtreme |
| Sound Pressure Level [Max] | 91 dB(A) |
| Engine Brand | Honda |
| Type | Airless Sprayer |
| Fluid Inlet Thread Type | MNPT |
| Fluid Outlet Size | 3/4 in |
| Compatible Material | Primers, Stains, Acrylics, Enamel, Latex, Interior Paint, Exterior Paint |
| Engine Size | 13 hp, 9.7 kW |
| Overall Width | 28 in, 711.2 mm |
| Fluid Inlet Size | 1 1/4 in |
| Fluid Outlet Type | NPSF |
| Power Source | Gas Hydraulic |
| Tip Size [Max] | 0.053 in |
| Fluid Outlet Thread Type | NPSF |
| Motor Type | Hydraulic Motor |
| Weight | 512.0 LB |
| EAN or UPC | 633955389878 |

