| Engine Brand | Honda |
| Product Type | Single Leg |
| No. of Guns | 1 |
| Motor Type | Hydraulic Motor |
| Working Pressure [Max] | 500 bar, 7250 psi |
| Frame Configuration | Cart |
| Tip Size [Max] | 0.065 in |
| Fluid Outlet Thread Type | NPSF |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Series | 933ES |
| Engine Size | 13 hp |
| Sound Pressure Level [Max] | 91 dB(A) |
| Flow Rate [Max] | 2.5 gpm, 9.5 lpm |
| Power Rating | 13 hp, 9.69 kW |
| Pump Type | Xtreme |
| Type | Airless Sprayer |
| Power Source | Gas Hydraulic |
| Fluid Outlet Type | NPSF |
| Fluid Inlet Thread Type | MNPT |
| Material Application | Paints, Primers |
| Fluid Inlet Size | 1 1/4 in, 31.75 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955389908 |

