| Flow Rate [Max] | 4 gpm, 15.1 lpm |
| Fluid Inlet Size | 1 1/2 in |
| Working Pressure [Max] | 275.8 bar, 4000 psi |
| Engine Size | 13 hp |
| Engine Brand | Honda |
| Fluid Outlet Thread Type | FNPT |
| Material Application | Paints, Primers |
| No. of Guns | 6 |
| Power Source | Gas Hydraulic |
| Series | 833ES |
| Frame Configuration | Cart |
| Power Rating | 13 hp, 9.7 kW |
| Sound Pressure Level [Max] | 91 dB(A) |
| Motor Type | Hydraulic Motor |
| Product Type | Single Leg |
| Tip Size [Max] | 0.065 in |
| Pump Type | Endurance |
| Fluid Outlet Type | FNPT |
| Type | Airless Sprayer |
| Fluid Inlet Thread Type | MNPT |
| Fluid Outlet Size | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955389922 |

