| Working Pressure [Max] | 172 bar, 2500 psi |
| Power Source | Gas Hydraulic |
| Type | Airless Sprayer |
| Flow Rate [Max] | 7 gpm, 26.5 lpm |
| Product Type | Single Leg |
| Series | 2570ES |
| No. of Guns | 1 |
| Tip Size [Max] | Variable |
| Frame Configuration | Cart |
| Material Application | Paints, Primers |
| Pump Type | Xtreme |
| Engine Size | 13 hp |
| Engine Brand | Honda |
| Weight | 633.6 LB |
| EAN or UPC | 633955471368 |

