| Working Pressure [Max] | 345 bar, 5000 psi |
| Tip Size [Max] | 0.067 in |
| Frame Configuration | Cart |
| Engine Brand | Honda |
| Power Source | Gas Hydraulic |
| Product Type | Single Leg |
| Material Application | Paints, Primers |
| Engine Size | 13 hp |
| Type | Airless Sprayer |
| Pump Type | Xtreme |
| Series | 5040ES |
| Flow Rate [Max] | 3.5 gpm, 13.25 lpm |
| No. of Guns | 1 |
| Weight | 594.0 LB |
| EAN or UPC | 633955471634 |

