| No. of Guns | 1 |
| Series | Project Painter Plus |
| Compatible Tip Size | 0.011 in, 0.013 in, 0.015 in |
| Motor Type | Universal |
| Type | Airless Sprayer |
| Frame Configuration | Stand |
| Fluid Inlet Thread Type | NPSM |
| Recommended Annual Usage | 50 gal |
| Engine Size | 0.375 hp |
| Tip Size [Max] | 0.015 in |
| Flow Rate [Max] | 0.24 gpm, 0.91 lpm |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Inlet Paint Strainer | 35 Mesh Stainless Steel Screen |
| Pump Type | Piston |
| Phase | Single |
| Weight | 17.0 LB |
| EAN or UPC | 633955480087 |

