| Flow Rate [Max] | 0.27 gpm, 1.0 lpm |
| Compatible Tip Size | 0.011 in, 0.013 in, 0.015 in |
| Type | Airless Sprayer |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Series | X5 |
| Inlet Paint Strainer | 35 Mesh Stainless Steel Screen |
| Motor Type | Universal |
| Pump Type | Piston |
| Engine Size | 0.5 hp |
| Recommended Annual Usage | 125 gal |
| Sound Pressure Level [Max] | 85 dB(A) |
| No. of Guns | 1 |
| Fluid Inlet Thread Type | NPSM |
| Frame Configuration | Stand |
| Power Source | Electric |
| Phase | Single |
| Power Rating | 0.5 hp, 0.37 kW |
| Tip Size [Max] | 0.015 in |
| Weight | 20.0 LB |
| EAN or UPC | 633955480124 |

