| Product Type | Single Leg |
| Motor Type | Hydraulic Motor |
| Power Source | Gas Hydraulic |
| Working Pressure [Max] | 500 bar, 7250 psi |
| Engine Size | 13 hp |
| Type | Airless Sprayer |
| Material Application | Paints, Primers |
| No. of Guns | 1 |
| Flow Rate [Max] | 2.5 gpm, 9.5 lpm |
| Engine Brand | Honda |
| Pump Type | Xtreme |
| Tip Size [Max] | 0.053 in |
| Power Rating | 13 hp, 9.69 kW |
| Series | 933ES Hi Flo |
| Frame Configuration | Cart |
| Weight | 0.0 LB |
| EAN or UPC | 633955685932 |

