| Tip Size [Max] | 0.021 in |
| Overall Height [Min] | 28.25 in, 718 mm |
| Flow Rate [Max] | 0.47 gpm, 1.8 lpm |
| Voltage | 120 V |
| Motor Type | DC |
| Fluid Outlet Thread Type | NPSM |
| Pump Type | Endurance |
| Phase | Single |
| Series | Pro210ES |
| No. of Guns | 1 |
| Overall Length | 23.25 in, 591 mm |
| Engine Size | 1 hp |
| Power Rating | 1 hp, 0.75 kW |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Amps | 13 A |
| Fluid Outlet Type | NPSM |
| Sound Pressure Level [Max] | 90 dB(A) |
| Power Source | Electric |
| Overall Width | 20.5 in, 521 mm |
| Type | Airless Sprayer |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Frame Configuration | Hi-Boy |
| Compatible Tip Size | 0.009 in, 0.011 in, 0.013 in, 0.015 in, 0.017 in, 0.019 in, 0.021 in |
| Weight | 0.0 LB |
| EAN or UPC | 755652036067 |

