| Type | Air-Assisted Airless Sprayer |
| Voltage | 120 V |
| Series | 395 PC |
| Overall Width | 21 in, 533 mm |
| Engine Size | 0.875 hp |
| Amps | 15 A |
| No. of Guns | 1 |
| Frame Configuration | Cart |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Pump Type | Endurance |
| Phase | Single |
| Power Rating | 0.875 hp |
| Tip Size [Max] | 0.021 in, 0.533 mm |
| Motor Type | TEFC DC |
| Sound Pressure Level [Max] | 79 dB(A) |
| Overall Height [Min] | 40.5 in, 1028 mm |
| Power Source | Electric |
| Flow Rate [Max] | 0.47 gpm |
| Inlet Paint Strainer | 100 Mesh Stainless Steel Screen |
| Recommended Annual Usage | Up to 1095 gal/year |
| Overall Length | 32.5 in, 825 mm |
| Weight | 0.0 LB |
| EAN or UPC | 755652000068 |

