| Compatible Tip Size | 0.009 in, 0.011 in, 0.013 in, 0.015 in, 0.017 in, 0.019 in, 0.021 in |
| Amps | 13 A |
| Type | Airless Sprayer |
| Engine Size | 1 hp |
| Volume Per Cycle | 700 cycles/gal |
| Fluid Outlet Thread Type | NPSM |
| Series | Pro210ES |
| Motor Type | DC |
| Phase | Single |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Power Rating | 1 hp, 0.75 kW |
| Power Source | Electric |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Tip Size [Max] | 0.021 in |
| Sound Pressure Level [Max] | 90 dB(A) |
| Flow Rate [Max] | 0.47 gpm, 1.8 lpm |
| Overall Height [Min] | 18.5 in, 470 mm |
| Voltage | 120 V |
| Overall Width | 14 in, 356 mm |
| Overall Length | 16 in, 406 mm |
| Frame Configuration | Stand |
| Fluid Outlet Type | NPSM |
| Pump Type | Endurance |
| Weight | 45.0 LB |
| EAN or UPC | 755652031895 |

