| Voltage | 24 VDC |
| Compatible Metering Device | Series Progressive, Single Line Parallel |
| Reservoir Size | 2 gal, 8 L |
| Kit Type | Off-Road Mobile Kit |
| NLGI Grade | #2 |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 755652003007 |
| Voltage | 24 VDC |
| Compatible Metering Device | Series Progressive, Single Line Parallel |
| Reservoir Size | 2 gal, 8 L |
| Kit Type | Off-Road Mobile Kit |
| NLGI Grade | #2 |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 755652003007 |