| Power Rating | 2.2 hp, 1.64 kW |
| No. of Guns | 1 |
| Overall Width | 22.5 in, 572 mm |
| Recommended Annual Usage | 100-200 gal/week |
| Overall Length | 26 in, 660 mm |
| Flow Rate [Max] | 1.1 gpm, 4.1 lpm |
| Frequency | 50/60 Hz |
| Tip Size [Max] | 0.033 in |
| Engine Size | 2.2 hp |
| Series | IV |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Volume Per Cycle | 195 cycles/gal |
| Voltage | 120 V |
| Frame Configuration | Hi-Boy |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Overall Height [Min] | 38.75 in, 984 mm |
| Fluid Outlet Type | NPSM |
| Motor Type | MaxPower |
| Power Source | Electric |
| Amps | 15 A |
| Sound Pressure Level [Max] | 82 dB(A) |
| Type | Airless Sprayer |
| Fluid Outlet Thread Type | NPSM |
| Weight | 135.0 LB |
| EAN or UPC | 755652817451 |

