| Frame Configuration | Hi-Boy |
| Flow Rate [Max] | 1.35 gpm, 5.1 lpm |
| Sound Pressure Level [Max] | 82 dB(A) |
| Overall Length | 28 in, 710 mm |
| Engine Size | 2.8 hp |
| Overall Height [Min] | 39 in, 990 mm |
| Voltage | 120 V |
| Series | V |
| Frequency | 50/60 Hz |
| Type | Airless Sprayer |
| Amps | 20 A |
| Recommended Annual Usage | 100-200 gal/week |
| No. of Guns | 1 |
| Fluid Outlet Thread Type | NPSM |
| Motor Type | MaxPower |
| Volume Per Cycle | 110 cycles/gal |
| Power Rating | 2.8 hp, 2.09 kW |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Overall Width | 24 in, 610 mm |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Power Source | Electric |
| Fluid Outlet Type | NPSM |
| Tip Size [Max] | 0.039 in |
| Weight | 184.0 LB |
| EAN or UPC | 755652817871 |

