| Engine Size | 4 hp |
| Volume Per Cycle | 70 cycles/gal |
| Series | X |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Overall Height [Min] | 39 in, 990 mm |
| Flow Rate [Max] | 2.1 gpm, 8.0 lpm |
| Frame Configuration | Hi-Boy |
| Voltage | 230 V |
| Tip Size [Max] | 0.045 in |
| Power Rating | 4.0 hp, 2.98 kW |
| Overall Width | 24 in, 610 mm |
| Motor Type | MaxPower |
| Type | Airless Sprayer |
| Frequency | 50/60 Hz |
| No. of Guns | 1 |
| Fluid Outlet Thread Type | NPSM |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Sound Pressure Level [Max] | 82 dB(A) |
| Fluid Outlet Type | NPSM |
| Power Source | Electric |
| Amps | 16 A |
| Overall Length | 30 in, 750 mm |
| Weight | 205.0 LB |
| EAN or UPC | 755652817673 |

