- 1 5/16 in Fluid Inlet Size
- 1/4 in Hose Inner Diameter
| Flow Rate [Max] | 1.6 gpm, 6.06 lpm |
| Engine Size | 6.5 hp |
| Pump Type | Endurance |
| No. of Guns | 3 |
| Frame Configuration | Hi-Boy |
| Fluid Outlet Type | NPSM |
| Overall Length | 33 in, 838 mm |
| Inlet Paint Strainer | 8 Mesh Stainless Steel Screen |
| Fluid Inlet Size | 1 5/16 in, 33.34 mm |
| Type | Airless Sprayer |
| Hose Inlet Dia. (in) | 1/4 in, 6.35 mm |
| Fluid Outlet Thread Type | NPSM |
| Engine Brand | Honda |
| Tip Size [Max] | 0.043 in |
| Power Source | Gas |
| Sound Pressure Level [Max] | 96 dB(A) |
| Overall Width | 24.4 in, 620 mm |
| Recommended Annual Usage | Up to 1,000 gal/week |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Fluid Inlet Thread Type | UN-2A |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Power Rating | 6.5 hp, 4.85 kW |
| Series | 5900 |
| Overall Height [Min] | 40.5 in, 1029 mm |
| Weight | 181.0 LB |
| EAN or UPC | 755652817055 |

