| Flow Rate [Max] | 2.2 gpm |
| Series | 7900 |
| Compatible Material | Latex Paint, Primer, Block Filler, Enamel, Elastomerics, Acrylics, Epoxy Coating, Epoxy Mastics, Polyester, Coal Tar, Polyurethane |
| Tip Size [Max] | 0.048 in |
| Type | Airless Sprayer |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Weight | 0.0 LB |
| EAN or UPC | 755652817093 |

