| Power Source | Gas |
| Hose Inlet Dia. (in) | 1/4 in, 6.35 mm |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Overall Height [Min] | 38 in, 965 mm |
| Recommended Annual Usage | Up to 1,000 gal/week |
| Fluid Outlet Type | NPSM |
| Compatible Material | Stains, Oil, Lacquer, Primers, Fillers, Acrylics, Interior Emulsions, Exterior Emulsions, Latex, Anti-Corrosive Paints |
| Engine Size | 6.5 hp |
| No. of Guns | 1 |
| Fluid Outlet Thread Type | NPSM |
| Overall Length | 33.3 in, 846 mm |
| Inlet Paint Strainer | 8 Mesh Stainless Steel Screen |
| Overall Width | 24.4 in, 620 mm |
| Fluid Working Pressure [Max] | 3300 psi |
| Engine Brand | Honda |
| Working Pressure [Max] | 227 bar, 3300 psi |
| Flow Rate [Max] | 2.2 gpm, 8.33 lpm |
| Tip Size [Max] | 0.048 in |
| Type | Airless Sprayer |
| Sound Pressure Level [Max] | 96 dB(A) |
| Power Rating | 6.5 hp, 4.85 kW |
| Fluid Inlet Thread Type | UN-2A |
| Frame Configuration | Hi-Boy |
| Fluid Inlet Size | 1 5/16 in, 33.34 mm |
| Pump Type | Endurance Vortex |
| Series | 7900 |
| Weight | 203.0 LB |
| EAN or UPC | 755652817116 |

