| Overall Width | 20.5 in, 521 mm |
| Series | 395 PC |
| Overall Length | 23.25 in, 591 mm |
| Fluid Outlet Thread Type | NPSM |
| Motor Type | TEFC DC |
| Volume Per Cycle | 700 cycles/gal |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Sound Pressure Level [Max] | 90 dB(A) |
| Recommended Annual Usage | Up to 50 gal/week |
| Overall Height [Min] | 38.25 in, 972 mm |
| Compatible Material | Lacquer, Stains, Interior Latex, Exterior Latex, Enamel, Acrylics |
| Frequency | 50/60 Hz |
| Tip Size [Max] | 0.023 in |
| Type | Airless Sprayer |
| Voltage | 120 V |
| Pump Type | Endurance |
| Phase | Single |
| Power Source | Electric |
| Frame Configuration | Hi-Boy |
| Amps | 15 A |
| Engine Size | 7/8 hp, 0.65 kW |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Flow Rate [Max] | 0.54 gpm, 2.0 lpm |
| No. of Guns | 1 |
| Hose Inlet Dia. (in) | 1/4 in, 6.35 mm |
| Fluid Outlet Type | NPSM |
| Power Rating | 7/8 hp, 0.65 kW |
| Weight | 88.0 LB |
| EAN or UPC | 755652818571 |

