| No. of Guns | 1 |
| Motor Type | DC |
| Power Source | Electric |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Overall Length | 15.1 in, 384 mm |
| Amps | 8 A |
| Power Rating | 0.75 hp, 0.56 kW |
| Recommended Annual Usage | 300 gal |
| Inlet Paint Strainer | 35 Mesh Stainless Steel Screen |
| Tip Size [Max] | 0.017 in |
| Pump Type | Piston |
| Engine Size | 0.75 hp |
| Fluid Outlet Type | NPSM |
| Flow Rate [Max] | 0.34 gpm, 1.3 lpm |
| Phase | Single |
| Overall Width | 13.2 in, 335 mm |
| Type | Airless Sprayer |
| Compatible Tip Size | 0.009 in, 0.011 in, 0.013 in, 0.015 in, 0.017 in |
| Frame Configuration | Stand |
| Series | ProX17 |
| Fluid Outlet Thread Type | NPSM |
| Voltage | 120 V |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Overall Height [Min] | 21.2 in, 539 mm |
| Weight | 7.0 LB |
| EAN or UPC | 755652299790 |

